- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 180 mm Shaft Diameter
- 200.03 mm Center Line To Base Dimension
- 584.2 mm Bolt Hole Spacing
| Temperature Range [Max] | 225 °F |
| Housing Height | 414.34 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Grease Fitting Size | 1/4 in NPT |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 700 rpm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Center Line to Base Dimension [Min] | 200.030 mm |
| Length Through Bore | 222.25 mm |
| Bolt Hole Length | 58.74 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 180 mm |
| Base Height | 60.33 mm |
| Lubrication | Exxon Ronex MP |
| Bolt Size | 32 mm |
| Base Width | 190.5 mm |
| Bolt Hole Spacing | 584.2 mm |
| Weight | 324.0 LB |
| EAN or UPC | 698210861513 |

