- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 160 mm Shaft Diameter
- 179.39 mm Center Line To Base Dimension
- 520.7 mm Bolt Hole Spacing
| Shaft Dia. | 160 mm |
| Bolt Size | 28 mm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 57.15 mm |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 in NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Center Line to Base Dimension [Min] | 179.390 mm |
| Housing Height | 374.65 mm |
| Bolt Hole Spacing | 520.7 mm |
| Flange Type | 4-Bolt Flange |
| Base Height | 53.98 mm |
| Base Width | 171.45 mm |
| Length Through Bore | 206.38 mm |
| RPM [Max] | 800 rpm |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Weight | 247.0 LB |
| EAN or UPC | 698210879686 |

