- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 140 mm Shaft Diameter
- 169.86 mm Center Line To Base Dimension
- 465.14 mm Bolt Hole Spacing
| Shaft Dia. | 140 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 in NPT |
| Locking Device | Double Setscrew Locking Collar |
| Base Width | 158.75 mm |
| Bolt Hole Length | 52.39 mm |
| RPM [Max] | 900 rpm |
| Bearing Design | Fixed |
| Bolt Hole Spacing | 465.14 mm |
| Bolt Size | 28 mm |
| Lubrication | Exxon Ronex MP |
| Base Height | 50.8 mm |
| Length Through Bore | 203.2 mm |
| Flange Type | 4-Bolt Flange |
| Housing Height | 355.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 169.860 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 210.0 LB |
| EAN or UPC | 698210861186 |

