- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 130 mm Shaft Diameter
- 155.58 mm Center Line To Base Dimension
- 406.4 mm Bolt Hole Spacing
| Base Height | 47.63 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/4 in NPT |
| Shaft Dia. | 130 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 406.4 mm |
| Bolt Size | 28 mm |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 1000 rpm |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Base Width | 190.5 mm |
| Housing Height | 317.5 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 155.580 mm |
| Length Through Bore | 200.03 mm |
| Bolt Hole Length | 50.8 mm |
| Weight | 171.0 LB |
| EAN or UPC | 698210859237 |

