- 2 15/16" Shaft
- 12" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Heavy Contact Seals
| Locking Device | Double Setscrew Locking Collars |
| Size Code | 9 |
| End Closure | None |
| Type | Spherical Roller Bearing |
| Overall Height | 10.625 in |
| Base Width | 4 1/2 in |
| Base Length | 32 1/2 in |
| Travel | 12 in |
| Base Height | 2 in |
| Shaft Dia. | 2.9375 in |
| Seal Type | Heavy Contact Seals |
| Weight | 85.0 LB |
| EAN or UPC | 782935274786 |

