- Protected Screw Take-Up Unit
- 2 11/16" Shaft
- Cast Iron
- Heavy Contact Seals
- Setscrew Locking Collar
| Seal Type | Heavy Contact Seals |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT9 |
| Size Code | 9 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.6875 in |
| Weight | 31.0 LB |
| EAN or UPC | 698210700171 |

