- Protected Screw Take-Up Unit
- 2 7/16" Shaft
- Cast Iron
- Heavy Contact Seals
- Eccentric Locking Collar
| Take-Up Frame No. | ZNT8 |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 2.4375 in |
| Size Code | 8 |
| Locking Device | Eccentric Locking Collar |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 21.4 LB |
| EAN or UPC | 698210911836 |

