- Protected Screw Take-Up Unit
- 4" Shaft
- Cast Iron
- Heavy Contact Seals
- Setscrew Locking Collar
| Size Code | 11 |
| Seal Type | Heavy Contact Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT11 |
| Shaft Dia. | 4 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 82.0 LB |
| EAN or UPC | 698210700232 |

