- Protected Screw Take-Up Unit
- 3 7/16" Shaft
- Cast Iron
- Heavy Contact Seals
- Setscrew Locking Collar
| Take-Up Frame No. | ZNT10 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Size Code | 10 |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 3.4375 in |
| Type | Spherical Roller Bearing |
| Weight | 44.0 LB |
| EAN or UPC | 698210684945 |

