- Spherical Roller Bearing Cartridge Unit
- 5 15/16 in Shaft Diameter
- 13.563 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 7.75 in |
| Special Features | None |
| Size Code | 16 |
| Collar O.D. | 9 1/16 in |
| Bearing Design | Non-Expansion |
| Locknut Outside Diameter | 9 1/16 in |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 5.9375 in |
| Bore Dia. [Max] | 6 7/16 in |
| Series | 9000 |
| Static Load Rating [Max] | 395500 lbf |
| Grease Fitting Size | 1/4 in NPT |
| RPM [Max] | 700 rpm |
| Housing Width | 6 3/16 in |
| Dynamic Load Rating | 313410 lbf |
| Outside Dia. | 13.563 in |
| Bore Dia. [Min] | 1 15/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Cartridge Length | 6 3/16 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Overall Width | 7 3/4 in |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Weight | 178.0 LB |
| EAN or UPC | 698210829797 |

