- Spherical Roller Bearing Cartridge Unit
- 4 3/16 in Shaft Diameter
- 10.437 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Shaft Dia. | 4.1875 in |
| Size Code | 13 |
| RPM [Max] | 1000 rpm |
| Outside Dia. | 10.437 in |
| Overall Width | 6 13/16 in |
| Collar O.D. | 6 1/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locknut Outside Diameter | 6 1/8 in |
| Bore Dia. [Min] | 1 15/16 in |
| Cartridge Length | 5 9/16 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Non-Expansion |
| Series | 9000 |
| Special Features | None |
| Dynamic Load Rating | 194580 lbf |
| Length Through Bore | 6.75 in |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/4 in NPT |
| Housing Width | 5 9/16 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 241580 lbf |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 6 7/16 in |
| Weight | 92.0 LB |
| EAN or UPC | 698210700119 |

