- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- 8.125 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 3.4375 in |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 1200 rpm |
| Size Code | 11 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 134190 lbf |
| Locking Device | Adapter Mounted |
| Overall Width | 5 3/32 in |
| Series | 9000 |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Min] | 1 15/16 in |
| Bore Dia. [Max] | 6 7/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Cartridge Length | 4 1/8 in |
| Temperature Range [Min] | -40 °F |
| Type | Spherical Roller Bearing |
| Special Features | None |
| Length Through Bore | 5 in |
| Collar O.D. | 5 3/16 in |
| Inch/Metric | Inch |
| Housing Width | 4 1/8 in |
| Outside Dia. | 8.125 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 137000 lbf |
| Locknut Outside Diameter | 5 3/16 in |
| Weight | 39.4 LB |
| EAN or UPC | 698210700072 |

