- Spherical Roller Bearing Cartridge Unit
- 3 3/16 in Shaft Diameter
- 6.75 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 6.75 in |
| Locking Device | Shurlok Adapter Mounted |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Set Screw Torque | 165 to 185 in lb |
| Length Through Bore | 5.03125 in |
| RPM [Max] | 1400 rpm |
| Shaft Dia. | 3.1875 in |
| Series | 6000 |
| Locknut Outside Diameter | 4 61/64 in |
| Bore Dia. [Max] | 6 15/16 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Cartridge Length | 3 7/16 in |
| Weight | 20.5 LB |
| EAN or UPC | 793699997798 |

