- Spherical Roller Bearing Cartridge Unit
- 5 7/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Shaft Dia. | 5.4375 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 111.0 LB |
| EAN or UPC | 698210921767 |

