- Spherical Roller Bearing Cartridge Unit
- 5 7/16 in Shaft Diameter
- 11.5 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Length Through Bore | 8 in |
| RPM [Max] | 900 rpm |
| Shaft Dia. | 5.4375 in |
| Dynamic Load Rating | 232670 lbf |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 14 |
| Outside Dia. | 11.5 in |
| Set Screw Torque | 1350 in lb |
| Collar O.D. | 8 3/16 in |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating [Max] | 274100 lbf |
| Misalignment Range | ±1 1/2° |
| Special Features | None |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Cartridge Length | 5 9/16 in |
| Housing Width | 5 9/16 in |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Grease Fitting Size | 1/4 in NPT |
| Overall Width | 8 in |
| Weight | 114.0 LB |
| EAN or UPC | 698210829704 |

