- Spherical Roller Bearing Cartridge Unit
- 4 1/2 in Shaft Diameter
- 8.75 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 6 3/16 in |
| RPM [Max] | 1100 rpm |
| Shaft Dia. | 4.5 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Outside Dia. | 8.75 in |
| Weight | 46.0 LB |
| EAN or UPC | 698210158705 |

