- 1 1/2" Shaft
- 3 15/16" OD
- Double Setscrew Locking
- Heavy Contact Seals
| Overall Width | 3 13/16 in |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.5 in |
| Housing Width | 2 7/16 in |
| Length Through Bore | 3.8125 in |
| Dynamic Load Rating | 28890 lbf |
| Inch/Metric | Inch |
| Outside Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 2800 rpm |
| Static Load Rating [Max] | 28700 lbf |
| Collar O.D. | 2 5/8 in |
| Bearing Design | Fixed or Expansion |
| Seal Type | Heavy Contact Seals |
| Size Code | 5 |
| Misalignment Range | ±1 1/2° |
| Special Features | None |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Weight | 6.5 LB |
| EAN or UPC | 698210700393 |

