- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- 6.75 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| RPM [Max] | 1400 rpm |
| Static Load Rating [Max] | 90700 lbf |
| Special Features | None |
| Size Code | 10 |
| Bore Dia. [Min] | 3/4 in |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 680 in lb |
| Housing Width | 3 7/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 4.375 in |
| Inch/Metric | Inch |
| Overall Width | 4 3/8 in |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Collar O.D. | 4 29/32 in |
| Cartridge Length | 3 7/16 in |
| Outside Dia. | 6.75 in |
| Series | 2000 |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 86670 lbf |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 3.4375 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Min] | -40 °F |
| Weight | 20.5 LB |
| EAN or UPC | 698210679842 |

