- Spherical Roller Bearing Cartridge Unit
- 3 3/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Series | 2000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.1875 in |
| Bore Dia. [Min] | 3/4 in |
| Weight | 22.5 LB |
| EAN or UPC | 793699447057 |

