- Spherical Roller Bearing Cartridge Unit
- 2 1/2 in Shaft Diameter
- 5 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Special Features | None |
| Cartridge Length | 2 5/8 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.5 in |
| Housing Width | 2 5/8 in |
| Dynamic Load Rating | 28100 lbf |
| RPM [Max] | 2000 rpm |
| Static Load Rating [Max] | 37500 lbf |
| Lubricant Type | Exxon Ronex MP |
| Lubrication | Relubricatable |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 2.5 in |
| Overall Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Series | 2000 |
| Size Code | 8 |
| Collar O.D. | 3 9/16 in |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 680 in lb |
| Outside Dia. | 5 in |
| Weight | 9.2 LB |
| EAN or UPC | 698210700317 |

