- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.125 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 2 7/16 in |
| Collar O.D. | 2 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 2500 rpm |
| Size Code | 6 |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 3.125 in |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 325 in lb |
| Bore Dia. [Max] | 4 in |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Special Features | None |
| Housing Width | 2 7/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Series | 2000 |
| Lubricant Type | Exxon Ronex MP |
| Misalignment Range | ±1 1/2° |
| Dynamic Load Rating | 30350 lbf |
| Static Load Rating [Max] | 33200 lbf |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 225 °F |
| Overall Width | 3 1/8 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 4.125 in |
| Weight | 5.6 LB |
| EAN or UPC | 698210700287 |

