- Expansion Spherical Roller Flange Pillow Block
- 6-Bolt Flange, Piloted Flange Type
- 4 7/16 in Shaft Diameter
| Grease Fitting Size | 1/4 in NPT |
| Misalignment Range | ±1 1/2° |
| Series | 9000 |
| Bolt Hole Spacing | 7 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Shape | Round |
| Housing Length | 10 9/16 in |
| Bore Range [Max] | 4.4375 in |
| RPM [Max] | 1000 rpm |
| Pilot Diameter | 12.5625 in |
| End Type | Open End |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1 in |
| Flange Type | 6-Bolt Flange, Piloted Flange |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 1/2 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 11 3/4 in |
| Size Code | 13 |
| Shaft Dia. | 4.4375 in |
| Bolt Circle Radius | 7 in |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Bore Range [Min] | 1.9375 in |
| Locknut Outside Diameter | 6 1/8 in |
| Style | 6-Bolt Piloted Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Adapter Mounted |
| Housing Diameter | 12 9/16 in |
| Bearing Standoff Distance | 5/16 in |
| Length Through Bore | 6.75 in |
| Weight | 182.0 LB |
| EAN or UPC | 698210011352 |

