- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 1/2 in Shaft Diameter
| RPM [Max] | 1700 rpm |
| Locknut Outside Diameter | 3 5/8 in |
| Bore Range [Max] | 4.4375 in |
| Series | 9000 |
| Locking Device | Adapter Mounted |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 6 1/64 in |
| Bearing Standoff Distance | 1/4 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Shape | Square |
| Shaft Dia. | 2.5 in |
| Housing Material | Cast Iron |
| Housing Diameter | 7.125 in |
| Temperature Range [Max] | 225 °F |
| Pilot Diameter | 7.125 in |
| Bolt Circle Radius | 4 1/4 in |
| Length Through Bore | 3.75 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Min] | 1.9375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 0.875 in |
| Weight | 30.7 LB |
| EAN or UPC | 698210702816 |

