- Expansion Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 4 7/16 in Shaft Diameter
| Locking Device | Shurlok Adapter Mounted |
| Bearing Design | Expansion |
| Bolt Hole Spacing | 6 7/16 in |
| Grease Fitting Size | 1/4 in NPT |
| Bolt Circle Radius | 6 7/16 in |
| Bearing Standoff Distance | 3/16 in |
| Housing Material | Cast Iron |
| Housing Diameter | 11.625 in |
| Locknut Outside Diameter | 6 1/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Max] | 4.9375 in |
| Flange Thickness | 1.25 in |
| Lubricant Type | Exxon Ronex MP |
| Flange Type | 6-Bolt Flange |
| Shaft Dia. | 4.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Series | 6000 |
| RPM [Max] | 1100 rpm |
| Bolt Size | 1 in |
| Shape | Round |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 290 to 325 in lb |
| Length Through Bore | 6.25 in |
| Bore Range [Min] | 1.4375 in |
| Weight | 124.0 LB |
| EAN or UPC | 793699904390 |

