- Expansion Spherical Roller Flange Pillow Block
- 6-Bolt Flange, Piloted Flange Type
- 4 15/16 in Shaft Diameter
| Bearing Design | Expansion |
| Bolt Circle Radius | 7 in |
| Pilot Diameter | 12.5625 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 1350 in lb |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 12 9/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 1000 rpm |
| Bolt Size | 1 in |
| Bolt Hole Spacing | 7 in |
| Series | 5000 |
| Bore Range [Max] | 5 in |
| Collar O.D. | 7 1/16 in |
| Flange Type | 6-Bolt Flange, Piloted Flange |
| Shaft Dia. | 4.9375 in |
| Length Through Bore | 7.875 in |
| Locking Device | Double Setscrew Locking Collar |
| Shape | Square |
| Grease Fitting Size | 1/4 in NPT |
| Flange Thickness | 1 1/2 in |
| Bore Range [Min] | 1.4375 in |
| Weight | 193.0 LB |
| EAN or UPC | 698210829681 |

