- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Thickness | 1 1/8 in |
| Series | 5000 |
| Bolt Size | 1 in |
| Length Through Bore | 6.125 in |
| Shape | Square |
| Bolt Hole Spacing | 8 5/16 in |
| Bore Range [Max] | 5 in |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Radius | 5 7/8 in |
| Shaft Dia. | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 1350 in lb |
| Bearing Design | Expansion |
| Collar O.D. | 5 5/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| RPM [Max] | 1200 rpm |
| Pilot Diameter | 9.5 in |
| Housing Diameter | 9 1/2 in |
| Weight | 75.0 LB |
| EAN or UPC | 698210702755 |

