- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
| Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 1400 rpm |
| Flange Thickness | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 680 in lb |
| Bore Range [Max] | 5 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Circle Radius | 4 3/4 in |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 5.3125 in |
| Housing Diameter | 8 in |
| Series | 5000 |
| Bore Range [Min] | 1.4375 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Double Setscrew Locking Collar |
| Shape | Square |
| Bearing Design | Expansion |
| Collar O.D. | 4 29/32 in |
| Bolt Hole Spacing | 6 23/32 in |
| Weight | 45.5 LB |
| EAN or UPC | 698210701826 |

