- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
| End Type | One Open Auxiliary Cap Seals |
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Bore Range [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Series | 2000 |
| Weight | 35.0 LB |
| EAN or UPC | 698210011260 |

