- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 4 7/16 in Shaft Diameter
| Grease Fitting Size | 1/4 in NPT |
| Bore Range [Max] | 4.4375 in |
| Shape | Round |
| Bearing Standoff Distance | 9/32 in |
| Housing Diameter | 11.1875 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 1 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 6-Bolt Flange |
| Shaft Dia. | 4.4375 in |
| RPM [Max] | 1000 rpm |
| Housing Material | Cast Iron |
| Flange Thickness | 1.5 in |
| Locking Device | Adapter Mounted |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Radius | 7 in |
| Bore Range [Min] | 1.9375 in |
| Series | 9000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing | 7 in |
| Locknut Outside Diameter | 6 1/8 in |
| Length Through Bore | 6.75 in |
| Weight | 157.0 LB |
| EAN or UPC | 698210011826 |

