- 6-Bolt Flange
- 4 15/16" Shaft Size
- 7" Bolt Spacing
- 14" Bolt Circle
- Cast Iron
| Size Code | 13 |
| Length Through Bore | 7.875 in |
| Special Features | Housing Drilled on Both Sides for Caps |
| Misalignment Range | ±1 1/2° |
| Style | 6-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 7 in |
| Inch/Metric | Inch |
| Flange Thickness | 1.5 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collars |
| Housing Length | 16 1/2 in |
| Shaft Dia. | 4.9375 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 14 in |
| Mounted Unit Duty | Heavy-Duty |
| Duty | Heavy-Duty |
| Seal Type | Heavy Contact Seals |
| Flange Type | 6-Bolt Flange |
| Housing Material | Cast Iron |
| End Type | One Open Auxiliary Cap Seal on Cover Side |
| Weight | 174.0 LB |
| EAN or UPC | 698210011697 |

