- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 4 1/2 in Shaft Diameter
| Housing Length | 15 1/8 in |
| End Type | Open End |
| Shape | Round |
| Length Through Bore | 6.25 in |
| Bolt Hole Spacing | 6 7/16 in |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| Duty | Heavy-Duty |
| Flange Thickness | 1.25 in |
| Shaft Dia. | 4.5 in |
| Housing Material | Cast Iron |
| RPM [Max] | 1100 rpm |
| Bearing Type | Spherical Roller Bearing |
| Series | 5000 |
| Bearing Design | Fixed |
| Set Screw Torque | 1350 in lb |
| Housing Diameter | 9.5 in |
| Flange Type | 6-Bolt Flange |
| Bore Range [Max] | 5 in |
| Bolt Size | 1 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Style | 6-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/4 in NPT |
| Inch/Metric | Inch |
| Collar O.D. | 6 3/16 in |
| Size Code | 12 |
| Bolt Circle Dia. | 12 7/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Radius | 6 7/16 in |
| Bore Range [Min] | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 95.0 LB |
| EAN or UPC | 698210932589 |

