- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 7/16 in Shaft Diameter
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 6 23/32 in |
| Misalignment Range | ±1 1/2° |
| Length Through Bore | 5.3125 in |
| Shaft Dia. | 3.4375 in |
| Bolt Circle Dia. | 9 1/2 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 8 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | One Closed Auxiliary Cap Seals |
| Bore Range [Min] | 1.4375 in |
| Inch/Metric | Inch |
| Series | 5000 |
| Size Code | 10 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Double Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Shape | Square |
| Pilot Diameter | 7.375 in |
| Flange Thickness | 1 in |
| Bearing Design | Fixed |
| Bore Range [Max] | 5 in |
| Weight | 40.9 LB |
| EAN or UPC | 698210011604 |

