- 4-Bolt Flange
- 3 7/16" Shaft Size
- 6 23/32" Bolt Spacing
- 9 1/2" Bolt Circle
- Cast Iron
| Lubrication | Relubricatable |
| Shaft Dia. | 3.4375 in |
| Misalignment Range | ±1 1/2° |
| Flange Thickness | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Housing Length | 8 7/16 in |
| Flange Type | 4-Bolt Flange |
| Size Code | 10 |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 9 1/2 in |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Hole Spacing | 6 23/32 in |
| Style | 4-Bolt Flange |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Seal Type | Heavy Contact Seals |
| Length Through Bore | 5.3125 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 43.0 LB |
| EAN or UPC | 698210914011 |

