- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 11/16 in Shaft Diameter
| Series | 5000 |
| Bore Range [Max] | 5 in |
| Shaft Dia. | 2.6875 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Fixed |
| Shape | Square |
| Bore Range [Min] | 1.4375 in |
| Weight | 27.4 LB |
| EAN or UPC | 793699980431 |

