- Fixed Spherical Roller Flange Pillow Block
- 130 mm Shaft Diameter
| Bearing Design | Fixed |
| Set Screw Torque | 1350 in lb |
| Bolt Circle Radius | 177.8 mm |
| Bore Range [Min] | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 200.03 mm |
| Grease Fitting Size | 1/4 in NPT |
| Flange Thickness | 38.1 mm |
| Collar O.D. | 179.39 mm |
| RPM [Max] | 1000 rpm |
| Bore Range [Max] | 5 in |
| Bolt Size | 28 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 130 mm |
| Shape | Round |
| Bolt Hole Spacing | 177.8 mm |
| Series | 5000 |
| Housing Diameter | 284.16 mm |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Locking Device | Double Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| Weight | 156.0 LB |
| EAN or UPC | 698210879679 |

