- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/4 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
| Shaft Dia. | 2.75 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Bolt Holes | 4 |
| Locking Device | Shurlok Adapter Mounted |
| Housing Material | Cast Iron |
| Base Height | 1 7/8 in |
| Inch/Metric | Inch |
| Base Length | 11 13/16 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing Range [Min] | 7 13/16 in |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 4.53125 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 8 27/32 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 4 3/32 in |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Bearing Design | Fixed |
| Bolt Hole Spacing Range [Max] | 9 7/8 in |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 1700 rpm |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Exxon Ronex MP |
| Housing Height | 6 5/16 in |
| Base Width | 4 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Series | 6000 |
| End Type | Open End |
| Size Code | 9 |
| Weight | 27.3 LB |
| EAN or UPC | 793699907049 |

