- 4 7/16" Shaft
- 4 3/4" Center Line to Base
- 13 1/2" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4.4375 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Base Width | 4 5/8 in |
| End Type | Open End |
| Seal Type | Heavy Contact Seals |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 13 1/2 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 14 1/8 in |
| Housing Height | 9 3/8 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Base Length | 16 1/2 in |
| Housing Construction | 1 Piece |
| Series | ZEP Series |
| Size Code | 12 |
| Locking Device | Double Setscrew Locking Collars |
| Base Height | 2 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Special Features | Face-Locked Threaded Cover |
| Weight | 78.0 LB |
| EAN or UPC | 698210041113 |

