Skip to content Skip to navigation menu
Solid Pillow Block

MEP5403YF

Solid Pillow Block
Item #101514269
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 3/16 in Shaft Diameter
  • 4 3/4 in Center Line To Base Dimension
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 3/16 in Shaft Diameter
  • 4 3/4 in Center Line To Base Dimension
Length Through Bore 6.25 in
Housing Material Cast Iron
Bolt Hole Spacing - Width 2.5 in
Lubrication Exxon Ronex MP
Seal Type Heavy Contact Seals, Spring Loaded Heavy Contact Seals
End Type Open End
Bolt Size 3/4 in
Base Width 4 5/8 in
Base Height 2 3/4 in
Collar Extension 1 in
Housing Construction 1 Piece
Bolt Hole Spacing Range [Min] 12 7/8 in
Series 5000
Insert Type Steel Insert
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 4.1875 in
Handle / Housing Material Cast Iron
RPM [Max] 1100 rpm
Temperature Range [Max] 225 °F
Base Length 16 1/2 in
Grease Fitting Size 1/8 in NPT
Bolt Hole Spacing Range [Max] 14 1/8 in
Flange Type 4-Bolt Flange
Bolt Hole Spacing 13 1/2 in
Mounted Unit Duty Heavy-Duty
Center Line to Base Dimension [Min] 4 3/4 in
Housing Height 9 3/8 in
Locking Device Double Setscrew Locking Collar
Bolt Holes 4
Size Code 12
Bearing Type Spherical Roller Bearing
Bearing Design Fixed
Weight 81.0 LB
EAN or UPC 698210701000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison