- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 3300 rpm |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Base Height | 1 1/8 in |
| Lubrication | Exxon Ronex MP |
| Shaft Dia. | 1.4375 in |
| Handle / Housing Material | Cast Iron |
| Base Width | 2 1/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Base Length | 7 3/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 3 7/8 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 3.5625 in |
| Weight | 6.9 LB |
| EAN or UPC | 698210944827 |

