- 3" Shaft
- 3 1/8" Center Line to Base
- 9 1/2" Bolt Hole Spacing
- Setscrew Locking Collar
- Cast Iron
| Shaft Dia. | 3 in |
| Base Height | 1 7/8 in |
| Base Length | 12 in |
| Series | ZEP Series |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 9 7/8 in |
| Temperature Range [Max] | 200 °F |
| Base Width | 4 in |
| Length Through Bore | 4 in |
| Seal Type | Heavy Contact Seals |
| Size Code | 9 |
| Inch/Metric | Inch |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| End Type | Closed End |
| Bolt Hole Spacing | 9 1/2 in |
| Temperature Range [Min] | -20 °F |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Housing Height | 6 1/4 in |
| Bolt Holes | 4 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 5/8 in |
| Weight | 27.0 LB |
| EAN or UPC | 698210859206 |

