- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
| Base Length | 8 7/8 in |
| Series | ZEP Series |
| Length Through Bore | 3.125 in |
| Base Width | 2 7/16 in |
| Size Code | 6 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Bolt Holes | 2 |
| Shaft Dia. | 1.9375 in |
| Temperature Range [Min] | -20 °F |
| Housing Height | 4 7/16 in |
| Base Height | 1 5/16 in |
| Bolt Size | 5/8 in |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Insert Type | Steel Insert |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 6 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing Range [Max] | 7 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Single Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Weight | 13.4 LB |
| EAN or UPC | 698210944018 |

