- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Base Height | 1 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Base Width | 2 3/16 in |
| Housing Height | 3 11/16 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Size Code | 4 |
| Length Through Bore | 2.875 in |
| Bearing Design | Fixed |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Housing Construction | 1 Piece |
| Base Length | 7 3/8 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 5 7/8 in |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.4375 in |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Series | ZEP Series |
| Temperature Range [Max] | 200 °F |
| Weight | 8.7 LB |
| EAN or UPC | 698210932893 |

