- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 70 mm Shaft Diameter
- 79.38 mm Center Line To Base Dimension
| Base Height | 47.63 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Housing Height | 160.34 mm |
| Shaft Dia. | 70 mm |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 101.6 mm |
| Base Length | 300.04 mm |
| Base Width | 80.96 mm |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 1700 rpm |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 19 mm |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 79.380 mm |
| Lubrication | Exxon Ronex MP |
| Weight | 28.8 LB |
| EAN or UPC | 698210879518 |

