- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Bearing Design | Non-Expansion |
| Bolt Circle Radius | 4 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 6 in |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 1 13/16 in |
| Lubricant Type | Exxon Ronex MP |
| Shape | Square |
| Bearing Standoff Distance | 1 1/16 in |
| Flange Type | 4-Bolt Flange |
| Inner Ring Hub Diameter | 3 3/8 in |
| Locknut Outside Diameter | 3 5/8 in |
| Series | 9000 |
| Bore Range [Max] | 3.4375 in |
| Length Through Bore | 3.75 in |
| Bore Range [Min] | 1.9375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 1700 rpm |
| Shaft Dia. | 2.4375 in |
| Bolt Size | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Housing Diameter | 6 1/2 in |
| Temperature Range [Max] | 225 °F |
| Weight | 27.0 LB |
| EAN or UPC | 698210905057 |

