- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
| Housing Length | 5 5/8 in |
| Shape | Square |
| Lubrication | Relubricatable |
| Bearing Standoff Distance | 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 6 3/16 in |
| RPM [Max] | 2800 rpm |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Series | 2000 |
| Bore Range [Max] | 4 in |
| Housing Diameter | 4 1/2 in |
| Size Code | 5 |
| Collar O.D. | 2 19/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Length Through Bore | 3.125 in |
| Bore Range [Min] | 1.4375 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 325 in lb |
| Duty | Heavy-Duty |
| Flange Thickness | 1 1/2 in |
| Inner Ring Hub Diameter | 2 1/32 in |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 3/8 in |
| Bolt Circle Radius | 3 3/32 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| End Type | Open End |
| Misalignment Range | ±1 1/2° |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 1.75 in |
| Bolt Size | 1/2 in |
| Weight | 11.2 LB |
| EAN or UPC | 698210829483 |

