- 4 x 2.75
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Depth | 3 in |
| Hardware Type | Elevator Bucket |
| Punch Pattern | None |
| Length | 4 in |
| Color | N/A |
| Projection | 2 3/4 in |
| Material | Cast Iron |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Application | Industrial |
| Weight | 1.3 LB |
| EAN or UPC | 698210603489 |

