- 18 x 10
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Punched
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Material | Nylon, Polyethylene, Urethane Spider |
| Projection | 10 in |
| Depth | 10.5 in |
| Hardware Type | Elevator Bucket |
| Application | Industrial |
| Length | 18 in |
| Color | Green, White, Black |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Punch Pattern | Yes, please specify pattern |
| Weight | 6.7 LB |

