- 18 x 10
- Cast Iron
- Medium, Heavy or Maximum Duty
- Punched
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Projection | 10 in |
| Punch Pattern | Yes, please specify pattern |
| Color | N/A |
| Length | 18 in |
| Material | Cast Iron |
| Hardware Type | Elevator Bucket |
| Application | Industrial |
| Depth | 10.5 in |
| Weight | 41.0 LB |

