- 14 x 7
- Nylon, Urethane or Polyethylene
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Valves should be mounted vertical and upright
| Depth | 7.25 in |
| Color | Green, White, Black |
| Material | Nylon, Polyethylene, Urethane Spider |
| Length | 14 in |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Projection | 7 in |
| Hardware Type | Elevator Bucket |
| Punch Pattern | None |
| Application | Industrial |
| Weight | 2.8 LB |
| EAN or UPC | 698210679187 |

