- 14 x 7
- Cast Iron
- Medium, Heavy or Maximum Duty
- Unpunched
| Projection | 7 in |
| Hardware Type | Elevator Bucket |
| Punch Pattern | None |
| Duty | Medium-Duty, Maximum-Duty, Heavy-Duty |
| Material | Cast Iron |
| Color | N/A |
| Length | 14 in |
| Application | Industrial |
| Depth | 7.25 in |
| Weight | 21.0 LB |
| EAN or UPC | 698210674229 |

